Hubbell-Kellems 073031204 Cord Grip Connector, Straight, Male, 1", Aluminum

  • Mfr/Brand Name:

    Hubbell-Kellems
  • Mfr Number:

    073031204
  • Rexel Part Number:

    35256
  • UPC:

    78358533004

Dust-Tight Strain-Relief Grip, Single Weave, Straight, Male, Aluminum Body, Galvanized Steel Mesh, Non-Insulated NPT Hub Size: 1 Inch, Cable Dia. Range: 0.730 Inch - 0.970 Inch, Mesh Length: 7.00 Inch.

$ 22.84 / EA
EA = EACH

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Hubbell-Kellems

Mfr Part # 073031204

Rexel Part # 35256

UPC 78358533004

UNSPSC 39121719

Diameter 1 in

Length 7 in

Material Aluminum

Range 0.730 in - 0.970 in

Type Strain Relief Grip

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch