Hubbell-Kellems 07401021 1" Male Deluxe Cord Grip w/ Mesh, Straight, Aluminum

  • Mfr/Brand Name:

    Hubbell-Kellems
  • Mfr Number:

    07401021
  • Rexel Part Number:

    32490
  • UPC:

    78358532202

Deluxe Strain-Relief Grip, Single/Double Weave, Straight, Male, Aluminum Body, Stainless Steel Grip, Form Size: F4, NPT Diameter: 1 Inch, Cable Diameter Range: 0.625 Inch - 0.750 Inch.

$ 71.85 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Hubbell-Kellems

Mfr Part # 07401021

Rexel Part # 32490

UPC 78358532202

UNSPSC 39121431

Diameter 1 in

Material Aluminum

Range 0.625 in - 0.750 in

Type Strain Relief Grip

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch