Hubbell-Kellems 074093513 Cord Grip with Mesh, 3/4" Straight, Male, Aluminum

  • Mfr/Brand Name:

    Hubbell-Kellems
  • Mfr Number:

    074093513
  • Rexel Part Number:

    84915
  • UPC:

    78358533189

Hub/Trade Size: 3/4 Inch NPT, Straight Male Liquidtight Cord Grip, Mesh Length: 4 Inch, Insulated Throat, Material: Steel.

$ 40.74 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Hubbell-Kellems

Mfr Part # 074093513

Rexel Part # 84915

UPC 78358533189

UNSPSC 39121420

Diameter 3/4 in

Length 4 in

Material Aluminum

Type Cord Grip

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch