Pass & Seymour BOX30 1/2" Heavy Duty Dust Tight Grip, Straight Male, 0.300-0.430"

  • Mfr/Brand Name:

    Pass & Seymour
  • Mfr Number:

    BOX30
  • Rexel Part Number:

    200979
  • UPC:

    785007996159

Strain Relief Dust Tight Grips, Straight Male, Wide Range, Heavy Duty, NPT Hub Size: 1/2 Inch, Cable Dia. Range: 0.300 Inch - 0.430 Inch, Includes: Box Connector.

$ 22.01 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Pass & Seymour

Mfr Part # BOX30

Rexel Part # 200979

UPC 785007996159

UNSPSC 39121722

Diameter 1/2 in

Material Steel

Range 0.300 in - 0.430 in

Type Strain Relief Grip

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch