Pass & Seymour BOX52 3/4" Heavy Duty Dust Tight Grip, Straight Male, 0.520-0.730"

  • Mfr/Brand Name:

    Pass & Seymour
  • Mfr Number:

    BOX52
  • Rexel Part Number:

    83994
  • UPC:

    785007996173

Strain Relief Dust Tight Grips, Straight Male, Wide Range, Heavy Duty, NPT Hub Size: 3/4 Inch, Cable Dia. Range: 0.520 Inch - 0.730 Inch, Includes: Box Connector.

$ 26.43 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Pass & Seymour

Mfr Part # BOX52

Rexel Part # 83994

UPC 785007996173

UNSPSC 39121722

Diameter 3/4 in

Material Steel

Range 0.520 in - 0.730 in

Type Strain Relief Grip

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch