Pass & Seymour BOX94 1-1/4" Heavy Duty Dust Tight Grip, Straight Male, 0.940-1.250"

  • Mfr/Brand Name:

    Pass & Seymour
  • Mfr Number:

    BOX94
  • Rexel Part Number:

    105135
  • UPC:

    785007996197

Strain Relief Dust Tight Grips, Straight Male, Wide Range, Heavy Duty, NPT Hub Size: 1-1/4 Inch, Cable Dia. Range: 0.940 Inch - 1.250 Inch, Includes: Box Connector.

$ 34.94 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Pass & Seymour

Mfr Part # BOX94

Rexel Part # 105135

UPC 785007996197

UNSPSC 39121722

Diameter 1 1/4 in

Material Steel

Range 0.940 in - 1.250 in

Type Strain Relief Grip

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch