Leviton L7501 Strain-Relief Grip, Galvanized Steel Grip, 1/2", Length: 4", Steel

  • Mfr/Brand Name:

    Leviton
  • Mfr Number:

    L7501
  • Rexel Part Number:

    402504
  • UPC:

    078477971192

Strain-Relief Grip, Single Weave, Straight, Male, Steel Body, Galvanized Steel Grip, NPT Diameter: 1/2 Inch, Cable Diameter Range: .220 Inch - .320 Inch, Mesh Length: 4 Inch.

$ 21.77 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Leviton

Mfr Part # L7501

Rexel Part # 402504

UPC 078477971192

UNSPSC 39131607

Diameter 1/2 in

Length 4 in

Material Steel

Range 0.220 in - 0.320 in

Type Strain Relief Grip

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch