Leviton L7502 Strain-Relief Grip, Galvanized Steel Grip, 1/2", Length: 4.5", Steel

  • Mfr/Brand Name:

    Leviton
  • Mfr Number:

    L7502
  • Rexel Part Number:

    331658
  • UPC:

    078477971239

Strain-Relief Grip, Single Weave, Straight, Male, Steel Body, Galvanized Steel Grip, NPT Diameter: 1/2 Inch, Cable Diameter Range: .300 Inch - .430 Inch, Mesh Length: 4.5 Inch.

    Currently unavailable for online purchase.

Qty EA

Multiple 1

Mfr / Brand Leviton

Mfr Part # L7502

Rexel Part # 331658

UPC 078477971239

UNSPSC 39131607

Diameter 1/2 in

Length 4 1/2 in

Material Steel

Range 0.300 in - 0.430 in

Type Strain Relief Grip

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch