Leviton L7503 Strain-Relief Grip, Galvanized Steel Grip, 1/2", Length: 5.5", Steel

  • Mfr/Brand Name:

    Leviton
  • Mfr Number:

    L7503
  • Rexel Part Number:

    331664
  • UPC:

    078477971253

Strain-Relief Grip, Single Weave, Straight, Male, Steel Body, Galvanized Steel Grip, NPT Diameter: 1/2 Inch, Cable Diameter Range: .400 Inch - .540 Inch, Mesh Length: 5.5 Inch.

$ 25.26 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Leviton

Mfr Part # L7503

Rexel Part # 331664

UPC 078477971253

UNSPSC 39131607

Diameter 1/2 in

Length 5 1/2 in

Material Steel

Range 0.400 in - 0.540 in

Type Strain Relief Grip

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch