Leviton L7504 Strain Relief Grip, Straight, Length: 5.5", Steel

  • Mfr/Brand Name:

    Leviton
  • Mfr Number:

    L7504
  • Rexel Part Number:

    23336
  • UPC:

    078477971291

Strain-Relief Grip, Single Weave, Straight, Male, Steel Body, Galvanized Steel Grip, NPT Diameter: 3/4 Inch, Cable Diameter Range: .520 Inch - .730 Inch, Mesh Length: 5.5 Inch.

$ 27.41 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Leviton

Mfr Part # L7504

Rexel Part # 23336

UPC 078477971291

UNSPSC 39121719

Diameter 3/4 in

Length 5 1/2 in

Material Steel

Range 0.520 in - 0.730 in

Type Strain Relief Grip

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch