Leviton L7505 Strain-Relief Grip, Galvanized Steel Grip, 1", Length: 8", Steel

  • Mfr/Brand Name:

    Leviton
  • Mfr Number:

    L7505
  • Rexel Part Number:

    331669
  • UPC:

    078477971314

Strain-Relief Grip, Single Weave, Straight, Male, Steel Body, Galvanized Steel Grip, NPT Diameter: 1 Inch, Cable Diameter Range: .700 Inch - .970 Inch, Mesh Length: 8 Inch.

$ 31.59 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Leviton

Mfr Part # L7505

Rexel Part # 331669

UPC 078477971314

UNSPSC 39131607

Diameter 1 in

Length 8 in

Material Steel

Range 0.700 in - 0.970 in

Type Strain Relief Grip

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch