Leviton L7506 Strain-Relief Grip, Galvanized Steel Grip, 1-1/4", Length: 9", Steel

  • Mfr/Brand Name:

    Leviton
  • Mfr Number:

    L7506
  • Rexel Part Number:

    224069
  • UPC:

    078477971321

Strain-Relief Grip, Single Weave, Straight, Male, Steel Body, Galvanized Steel Grip, NPT Diameter: 1-1/4 Inch, Cable Diameter Range: .940 Inch - 1.250 Inch, Mesh Length: 9 Inch.

$ 38.73 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Leviton

Mfr Part # L7506

Rexel Part # 224069

UPC 078477971321

UNSPSC 39131607

Diameter 1 1/4 in

Length 9 in

Material Steel

Range 0.940 in - 1.250 in

Type Strain Relief Grip

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch