Leviton L7507 Strain-Relief Grip, Galvanized Steel Grip, 1-1/2", Length: 11", Steel

  • Mfr/Brand Name:

    Leviton
  • Mfr Number:

    L7507
  • Rexel Part Number:

    260209
  • UPC:

    078477971338

Strain-Relief Grip, Single Weave, Straight, Male, Steel Body, Galvanized Steel Grip, NPT Diameter: 1-1/2 Inch, Cable Diameter Range: 1.200 Inch - 1.500 Inch, Mesh Length: 11 Inch.

$ 73.74 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Leviton

Mfr Part # L7507

Rexel Part # 260209

UPC 078477971338

UNSPSC 39131607

Diameter 1 1/2 in

Length 11 in

Material Steel

Range 1.200 in - 1.500 in

Type Strain Relief Grip

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch