Leviton L7508 Strain-Relief Grip, Galvanized Steel Grip, 2", Length: 13", Steel

  • Mfr/Brand Name:

    Leviton
  • Mfr Number:

    L7508
  • Rexel Part Number:

    402527
  • UPC:

    078477971345

Strain-Relief Grip, Single Weave, Straight, Male, Steel Body, Galvanized Steel Grip, NPT Diameter: 2 Inch, Cable Diameter Range: 1.400 Inch - 1.750 Inch, Mesh Length: 13 Inch.

$ 93.78 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Leviton

Mfr Part # L7508

Rexel Part # 402527

UPC 078477971345

UNSPSC 39131607

Diameter 2 in

Length 13 in

Material Steel

Range 1.400 in - 1.750 in

Type Strain Relief Grip

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch