Leviton L7509 Strain-Relief Grip, Galvanized Steel Grip, 2-1/2", Length: 13.5", Steel

  • Mfr/Brand Name:

    Leviton
  • Mfr Number:

    L7509
  • Rexel Part Number:

    145183
  • UPC:

    078477971505

Strain-Relief Grip, Single Weave, Straight, Male, Steel Body, Galvanized Steel Grip, NPT Diameter: 2-1/2 Inch, Cable Diameter Range: 1.625 Inch - 2.000 Inch, Mesh Length: 13.5 Inch.

$ 139.05 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Leviton

Mfr Part # L7509

Rexel Part # 145183

UPC 078477971505

UNSPSC 39131607

Diameter 2 1/2 in

Length 13 1/2 in

Material Steel

Range 1.625 in - 2.000 in

Type Strain Relief Grip

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch