Multiple SJ124BLK1000RL 12/4 SJ Cord, Black, 1000'

  • Mfr/Brand Name:

    Multiple
  • Mfr Number:

    SJ124BLK1000RL
  • Rexel Part Number:

    120754
  • UPC:

    02989235775

Portable Cord, SJ, 12/4 AWG, Rubber Cord, Black, 1000 Foot Reel, Hard Usage (300V), Thermoset Rubber, NOT OIL RESISTANT, Indoor Usage Only

$ 1,245.34 / M
M = 1000

    Currently unavailable for online purchase.

Qty FT

Multiple 1

Mfr / Brand Multiple

Mfr Part # SJ124BLK1000RL

Rexel Part # 120754

UPC 02989235775

UNSPSC 26121613

Color Black

Conductors 4

Gauge 12

Jacket Rubber

Length 1000 ft

Material Copper

Type SJ

Volts AC 300

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch