Multiple SJ144BLK250RL 14/4 Type SJ Portable Cord, Copper, Black, 250'

  • Mfr/Brand Name:

    Multiple
  • Mfr Number:

    SJ144BLK250RL
  • Rexel Part Number:

    120773
  • UPC:

    02989235666

(4) 14 AWG Conductors, Rubber Cord, SJ type, Copper Conductor, Stranded, Rubber Jacket, Black, 300V, 250 ft. Spool.

$ 919.97 / M
M = 1000

    Leadtime for this product varies.

Qty FT

Multiple 250

Mfr / Brand Multiple

Mfr Part # SJ144BLK250RL

Rexel Part # 120773

UPC 02989235666

UNSPSC 26121613

Color Black

Conductors 4

Gauge 14

Jacket Rubber

Length 250 ft

Material Copper

Type SJ

Volts AC 300

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch