Multiple SJ163BLK1000RL 16/3 SJ Cord, Black, 1000'

  • Mfr/Brand Name:

    Multiple
  • Mfr Number:

    SJ163BLK1000RL
  • Rexel Part Number:

    145341
  • UPC:

    02989235788

Portable Cord, SJ, 16/3 AWG, Rubber Cord, Black, 1000 Foot Reel, Hard Usage (300V), Thermoset Rubber, NOT OIL RESISTANT, Indoor Usage Only

$ 450.12 / M
M = 1000

    This item requires special handling.

Qty FT

Multiple 1

Mfr / Brand Multiple

Mfr Part # SJ163BLK1000RL

Rexel Part # 145341

UPC 02989235788

UNSPSC 26121636

Color Black

Conductors 3

Gauge 16

Jacket Rubber

Length 1000 ft

Material Copper

Type SJ

Volts AC 300

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch