Coleman Cable 233270408 14/3 SJEOOW Cord, Black, 250'

  • Mfr/Brand Name:

    Coleman Cable
  • Mfr Number:

    233270408
  • Rexel Part Number:

    199357
  • UPC:

    02989223639

Portable Cord, SJEOOW, 14/3 AWG, Plastic Cord, Black, 250 Foot Reel, Hard Usage (300V), Thermoplastic Polymer (TPE), Oil-Resistant Jacket & Insulation, Weather Resistant

$ 603.13 / M
M = 1000

    Leadtime for this product varies.

Qty FT

Multiple 250

Mfr / Brand Coleman Cable

Mfr Part # 233270408

Rexel Part # 199357

UPC 02989223639

UNSPSC 26121613

Color Black

Conductors 3

Gauge 14

Jacket Thermoplastic Polymer

Length 250 ft

Material Copper

Type SJEOOW

Volts AC 600

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch