Coleman Cable 233290608 10/3 SJEOOW Cord, Black, 1000'

  • Mfr/Brand Name:

    Coleman Cable
  • Mfr Number:

    233290608
  • Rexel Part Number:

    201791
  • UPC:

    02989233296

Portable Cord, SJEOOW, 10/3 AWG, Plastic Cord, Black, 1000 Foot Reel, Hard Usage (300V), Thermoplastic Polymer (TPE), Oil-Resistant Jacket & Insulation, Weather Resistant

$ 1,304.27 / M
M = 1000

    Leadtime for this product varies.

Qty FT

Multiple 1,000

Mfr / Brand Coleman Cable

Mfr Part # 233290608

Rexel Part # 201791

UPC 02989233296

UNSPSC 26121613

Color Black

Conductors 3

Gauge 10

Jacket Thermoplastic Polymer

Length 1000 ft

Material Copper

Type SJEOOW

Volts AC 600

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch