Coleman Cable 23426-0408 16/4 SJEOOW Cord, Black, 250'

  • Mfr/Brand Name:

    Coleman Cable
  • Mfr Number:

    23426-0408
  • Rexel Part Number:

    203506
  • UPC:

    029892234263

Portable Cord, SJEOOW, 16/4 AWG, Plastic Cord, Black, 250 Foot Reel, Hard Usage (300V), Thermoplastic Polymer (TPE), Oil-Resistant Jacket & Insulation, Weather Resistant

$ 521.95 / M
M = 1000

    Leadtime for this product varies.

Qty FT

Multiple 250

Mfr / Brand Coleman Cable

Mfr Part # 23426-0408

Rexel Part # 203506

UPC 029892234263

UNSPSC 26121613

Color Black

Conductors 4

Gauge 16

Jacket Thermoplastic Polymer

Length 250 ft

Material Copper

Type SJEOOW

Volts AC 600

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch