Coleman Cable 234280608 12/4 SJEOOW Cord, Black, 1000'

  • Mfr/Brand Name:

    Coleman Cable
  • Mfr Number:

    234280608
  • Rexel Part Number:

    201822
  • UPC:

    02989234286

Portable Cord, SJEOOW, 12/4 AWG, Plastic Cord, Black, 1000 Foot Reel, Hard Usage (300V), Thermoplastic Polymer (TPE), Oil-Resistant Jacket & Insulation, Weather Resistant

$ 1,096.05 / M
M = 1000

    Leadtime for this product varies.

Qty FT

Multiple 1,000

Mfr / Brand Coleman Cable

Mfr Part # 234280608

Rexel Part # 201822

UPC 02989234286

UNSPSC 26121613

Color Black

Conductors 4

Gauge 12

Jacket Thermoplastic Polymer

Length 1000 ft

Material Copper

Type SJEOOW

Volts AC 600

View similar products in this category:

Does Rexel sell portable cord by the foot?  I need about 4 feet of SJE00W 14/4 or 12/4 portable cord 4 feet long to rewire a power tool.

Asked by: Jack
Hello Jack, The best and quickest way to provide an accurate availability is for you to open a live chat session or to call us at 888-RexelPro. Thank you.
Answered by: VylasiniS
Date published: 2015-09-01
  • 2017-01-22T10:31CST
  • bvseo_cps, prod_bvqa, vn_cps_3.4.0
  • cp_1, bvpage1
  • co_hasquestionsanswers, tq_1
  • loc_en_US, sid_201822, PRD, sort_recentAnswersFirst
  • clientName_rexel

Place your Will Call order by clicking the cart button next to the appropriate Branch