Coleman Cable 8233250408 18/3 SJOOW, Black, 250'

  • Mfr/Brand Name:

    Coleman Cable
  • Mfr Number:

    8233250408
  • Rexel Part Number:

    257973
  • UPC:

    029892357924

Portable Cord, SJOOW / SJOW, 18/3 AWG, Rubber Cord, Black, 250 Foot Reel, Hard Usage (300V), Thermoset Rubber, Oil-Resistant Jacket & Insulation, Weather Resistant

$ 323.49 / M
M = 1000

    Currently unavailable for online purchase.

Qty FT

Multiple 250

Mfr / Brand Coleman Cable

Mfr Part # 8233250408

Rexel Part # 257973

UPC 029892357924

UNSPSC 26121613

Color Black

Conductors 3

Gauge 18

Jacket Rubber

Length 250 ft

Material Copper

Type SJOOW

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch