Multiple SJOOWSJOW163YEL250RL 16/3 SJOOW, Yellow, 250'

  • Mfr/Brand Name:

    Multiple
  • Mfr Number:

    SJOOWSJOW163YEL250RL
  • Rexel Part Number:

    155037
  • UPC:

    98013040650

Portable Cord, SJOOW / SJOW, 16/3 AWG, Rubber Cord, Yellow, 250 Foot Reel, Hard Usage (300V), Thermoset Rubber, Oil-Resistant Jacket & Insulation, Weather Resistant

$ 450.12 / M
M = 1000

    This item requires special handling.

Qty FT

Multiple 1

Mfr / Brand Multiple

Mfr Part # SJOOWSJOW163YEL250RL

Rexel Part # 155037

UPC 98013040650

UNSPSC 26121613

Color Yellow

Conductors 3

Gauge 16

Jacket Rubber

Length 250 ft

Material Copper

Type SJOOW

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch