Multiple SJOWASJO143BLK250RL 14/3 SJOWA Cord, Black, 250'

  • Mfr/Brand Name:

    Multiple
  • Mfr Number:

    SJOWASJO143BLK250RL
  • Rexel Part Number:

    632404
  • UPC:

Portable Cord, SJOW / SJO, 14/3 AWG, Rubber Cord, Black, 250 Foot Reel, Hard Usage (300V), Thermoset Rubber, Oil-Resistant Jacket, Weather Resistant

$ 881.79 / M
M = 1000

    This item requires special handling.

Qty FT

Multiple 250

Mfr / Brand Multiple

Mfr Part # SJOWASJO143BLK250RL

Rexel Part # 632404

UPC

UNSPSC 26121613

Color Black

Conductors 3

Gauge 14

Jacket Thermoplastic Polymer

Length 250 ft

Material Copper

Type SJOWA

Volts AC 600

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch