Multiple SJOWSJO144BLK250RL 14/4 SJOW Cord, Black, 250'

  • Mfr/Brand Name:

    Multiple
  • Mfr Number:

    SJOWSJO144BLK250RL
  • Rexel Part Number:

    60292
  • UPC:

    98013040345

Portable Cord, SJOW / SJO, 14/4 AWG, Rubber Cord, Black, 250 Foot Reel, Hard Usage (300V), Thermoset Rubber, Oil-Resistant Jacket, Weather Resistant

$ 919.97 / M
M = 1000

    This item requires special handling.

Qty FT

Multiple 1

Mfr / Brand Multiple

Mfr Part # SJOWSJO144BLK250RL

Rexel Part # 60292

UPC 98013040345

UNSPSC 26121613

Color Black

Conductors 4

Gauge 14

Jacket Rubber

Length 250 ft

Material Copper

Type SJOW

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch