Multiple SJOWSJO163BLK1000RL 16/3 SJOW Cord, Black, 1000'

  • Mfr/Brand Name:

    Multiple
  • Mfr Number:

    SJOWSJO163BLK1000RL
  • Rexel Part Number:

    145387
  • UPC:

Portable Cord, SJOW / SJO, 16/3 AWG, Rubber Cord, Black, 1000 Foot Reel, Hard Usage (300V), Thermoset Rubber, Oil-Resistant Jacket, Weather Resistant

$ 450.12 / M
M = 1000

    Currently unavailable for online purchase.

Qty FT

Multiple 1

Mfr / Brand Multiple

Mfr Part # SJOWSJO163BLK1000RL

Rexel Part # 145387

UPC

UNSPSC 26121613

Color Black

Conductors 3

Gauge 16

Jacket Rubber

Length 1000 ft

Material Copper

Type SJOW

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch