Multiple SJOWSJO163BLK250RL 16/3 SJOW Cord, Black, 250'

  • Mfr/Brand Name:

    Multiple
  • Mfr Number:

    SJOWSJO163BLK250RL
  • Rexel Part Number:

    60327
  • UPC:

    02989235787

Portable Cord, SJOW / SJO, 16/3 AWG, Rubber Cord, Black, 250 Foot Reel, Hard Usage (300V), Thermoset Rubber, Oil-Resistant Jacket, Weather Resistant

$ 450.12 / M
M = 1000

    This item normally ships in 3-5 days.

Qty FT

Multiple 1

Mfr / Brand Multiple

Mfr Part # SJOWSJO163BLK250RL

Rexel Part # 60327

UPC 02989235787

UNSPSC 26121613

Color Black

Conductors 3

Gauge 16

Jacket Rubber

Length 250 ft

Material Copper

Type SJOW

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch