Lutron LX-1PSL-AL Switch, Non-Dimmer, Single-Pole, 600W, Lyneo Lx, Almo

  • Mfr/Brand Name:

    Lutron
  • Mfr Number:

    LX-1PSL-AL
  • Rexel Part Number:

    299481
  • UPC:

    027557275453

Lyneo Lx Switch, 600W, 120V, 5A, Single-Pole, Non-Dimmable Light/1HP Motor Load, LED Locator Light, Color: Almond.

$ 15.60 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Lutron

Mfr Part # LX-1PSL-AL

Rexel Part # 299481

UPC 027557275453

UNSPSC 39122214

Amps 5

Color Almond

Family / Style Lyneo Lx

Type Locator Light

Volts AC 120

Wattage 600

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch