Lutron NTF-10-277-BL Slide Dimmer, Fluorescent, Nova T, Black

  • Mfr/Brand Name:

    Lutron
  • Mfr Number:

    NTF-10-277-BL
  • Rexel Part Number:

    101553
  • UPC:

    027557699303

Nova T Preset Slide Dimmer, 1000W, 277V, 8A, Single Pole, Fluorescent, 3-Wire, Requires Neutral Wire, Color: Black.

$ 215.28 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Lutron

Mfr Part # NTF-10-277-BL

Rexel Part # 101553

UPC 027557699303

UNSPSC 39122206

Amps 8

Color Black

Family / Style Nova T

Type Fluorescent

Volts AC 277

Wattage 1000

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch