Lutron S2-LF-BR Dual Slide Dimmer/Fan, 300W/2.5A, Skylark, Brown

  • Mfr/Brand Name:

    Lutron
  • Mfr Number:

    S2-LF-BR
  • Rexel Part Number:

    203393
  • UPC:

    027557328128

Skylark Dual Slide Dimmer and Fan Control, 120V, 300W (Dimmer), 2.5A (Fan), Incandescent/Halogen, Slide-To-Off, 3 Quiet Fan Speeds, Color: Brown.

$ 36.04 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Lutron

Mfr Part # S2-LF-BR

Rexel Part # 203393

UPC 027557328128

UNSPSC 39121553

Amps 2 1/2

Color Brown

Family / Style Skylark

Type Single

Volts AC 120

Wattage 300

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch