Lutron SFSQ-LF-IV Slide Fan Control, 1.5A, Light Switch, Skylark, Ivory

  • Mfr/Brand Name:

    Lutron
  • Mfr Number:

    SFSQ-LF-IV
  • Rexel Part Number:

    87034
  • UPC:

    027557670364

Skylark Slide Fan Control and Light Switch, 360W (Light), 120V, 1.5A (Fan), Single-Pole, Incandescent/Halogen, Slide-To-Off, Quiet 3-Speed, Use w/ Only One Ceiling Paddle Fan, Color: Ivory.

$ 21.53 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Lutron

Mfr Part # SFSQ-LF-IV

Rexel Part # 87034

UPC 027557670364

UNSPSC 39121553

Amps 1.5

Color Ivory

Family / Style Skylark

Type Switch

Volts AC 120

Wattage 360

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch