Ipex 68372 Slip Meter Riser, 2-1/2", 2' Long, TA Fitting, PVC

  • Mfr/Brand Name:

    Ipex
  • Mfr Number:

    68372
  • Rexel Part Number:

    203988
  • UPC:

    62245468372

Slip Meter Riser, 2-1/2 Inch, 2 Foot Long, TA Fitting, Supplied With a Male Adapter, PVC

    Currently unavailable for online purchase.

Qty EA

Multiple 1

Mfr / Brand Ipex

Mfr Part # 68372

Rexel Part # 203988

UPC 62245468372

UNSPSC 39121311

Diameter 2 1/2 in

Length 2 ft

Material PVC

Size 2 1/2 in

Type Slip Meter Riser

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch