Ipex 68374 Slip Meter Riser, 4", 2' Long, TA Fitting, PVC

  • Mfr/Brand Name:

    Ipex
  • Mfr Number:

    68374
  • Rexel Part Number:

    204788
  • UPC:

    62245468374

Slip Meter Riser, 4 Inch, 2 Foot Long, TA Fitting, Supplied With a Male Adapter, PVC

    Currently unavailable for online purchase.

Qty EA

Multiple 1

Mfr / Brand Ipex

Mfr Part # 68374

Rexel Part # 204788

UPC 62245468374

UNSPSC 39121311

Diameter 4 in

Length 2 ft

Material PVC

Size 4 in

Type Slip Meter Riser

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch