Carlon E954NXX Slip Meter Riser, Diameter: 4", Length: 24", Non-Metallic

  • Mfr/Brand Name:

    Carlon
  • Mfr Number:

    E954NXX
  • Rexel Part Number:

    32144
  • UPC:

    034481129820

4" Non-metallic slip meter riser, length-24".

$ 9,459.78 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Carlon

Mfr Part # E954NXX

Rexel Part # 32144

UPC 034481129820

UNSPSC 39121311

Diameter 4 in

Material PVC

Type Slip Meter Riser Fitting

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch