Kindorf RA 160 10 Slotted Angle, Steel, Zinc Plated, 14 Gauge, 1-5/8" x 1-5/8" x 10'

  • Mfr/Brand Name:

    Kindorf
  • Mfr Number:

    RA 160 10
  • Rexel Part Number:

    65419
  • UPC:

    785991800029

Slotted Angle, Steel, Zinc Plated, 14 Gauge, 1-5/8" x 1-5/8" x 10'

$ 492.48 / C
C = PER 100

    This item requires special handling.

Qty FT

Multiple 10

Mfr / Brand Kindorf

Mfr Part # RA 160 10

Rexel Part # 65419

UPC 785991800029

UNSPSC 30101804

Color Gold

Family / Style RA-160

Gauge 14

Length 10 ft

Material Steel

Product Height 1 5/8 in

Product Width 1 5/8 in

Type Channel

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch