Kindorf RA 225 10 Slotted Angle, Steel, Zinc Plated, 14 Gauge, 2-1/8" x 1-5/8" x 10'

  • Mfr/Brand Name:

    Kindorf
  • Mfr Number:

    RA 225 10
  • Rexel Part Number:

    65399
  • UPC:

    785991800050

Slotted Angle, Steel, Zinc Plated, 14 Gauge, 2-1/8" x 1-5/8" x 10'

$ 476.74 / C
C = PER 100

    This item requires special handling.

Qty FT

Multiple 10

Mfr / Brand Kindorf

Mfr Part # RA 225 10

Rexel Part # 65399

UPC 785991800050

UNSPSC 39121701

Color Gold

Family / Style RA-225

Gauge 14

Length 10 ft

Material Steel

Product Height 2 1/8 in

Product Width 1 5/8 in

Type Channel

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch