Erico Caddy SC2E Cable Snap Clip, MC/AC Cable to 1/16" - 3/16" Flange, Steel

  • Mfr/Brand Name:

    Erico Caddy
  • Mfr Number:

    SC2E
  • Rexel Part Number:

    18467
  • UPC:

    782856798088

Cable Snap Clip. Low voltage, data and MC/AC cable to 1/16" thru 3/16" flange thickness, 0.5"–0.718" OD, Standard Packaging Quantity: 100.

$ 66.82 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Erico Caddy

Mfr Part # SC2E

Rexel Part # 18467

UPC 782856798088

UNSPSC 39121702

Diameter 1/16 in

Material Non-Metallic

Type Clip

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch