Erico Caddy SC4D Cable Clip, Cable Diameter: .468-.562", Flange: 3/16" - 9/32"

  • Mfr/Brand Name:

    Erico Caddy
  • Mfr Number:

    SC4D
  • Rexel Part Number:

    18453
  • UPC:

    782856798200

Cable Snap Clip, Low voltage, data and MC/AC cable to 3/16" thru 9/32" flange thickness, 0.468"–0.562" OD, Standard Packaging Quantity: 100.

$ 106.94 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Erico Caddy

Mfr Part # SC4D

Rexel Part # 18453

UPC 782856798200

UNSPSC 39121702

Material Steel

Size 0.468 in - 0.562 in

Type Cable Clip

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch