Multiple SO103BLK500RL Portable Cord, SO, 10/3 AWG, Black, 500 Foot Reel

  • Mfr/Brand Name:

    Multiple
  • Mfr Number:

    SO103BLK500RL
  • Rexel Part Number:

    95216
  • UPC:

Portable Cord, SO, 10/3 AWG, Rubber Cord, Black, 500 Foot Reel, Extra Hard Usage (600V), Thermoset Rubber, Oil-Resistant Jacket, Indoor Usage Only

$ 1,471.09 / M
M = 1000

    Currently unavailable for online purchase.

Qty FT

Multiple 1

Mfr / Brand Multiple

Mfr Part # SO103BLK500RL

Rexel Part # 95216

UPC

UNSPSC 26121636

Color Black

Conductors 3

Gauge 10

Length 500 ft

Type SO Cord

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch