Multiple SO122BLK250CL Type SO Portable Cord, 12/2, Copper, Black, 250'

  • Mfr/Brand Name:

    Multiple
  • Mfr Number:

    SO122BLK250CL
  • Rexel Part Number:

    175432
  • UPC:

    98013041855

(2) 12 AWG Conductors, SO/SOOW type, Copper Conductor, Stranded, Carolprene Jacket, Excellent Resistance to Oil and Moisture, Black, Rated up to 90°C, 600V, HD, O.D.: 0.570"

$ 886.04 / M
M = 1000

    Leadtime for this product varies.

Qty FT

Multiple 250

Mfr / Brand Multiple

Mfr Part # SO122BLK250CL

Rexel Part # 175432

UPC 98013041855

UNSPSC 26121636

Color Black

Conductors 2

Gauge 12

Jacket Carolprene

Length Cut to Length

Material Copper

Type SOOW

Volts AC 600

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch