Multiple SO123BLK5000RL Portable Cord, Type SO, 12/6, Black, 5000' Reel

  • Mfr/Brand Name:

    Multiple
  • Mfr Number:

    SO123BLK5000RL
  • Rexel Part Number:

    722202
  • UPC:

Portable Cord, Type SO, 12/6, Black, 5000' Reel

$ 599.17 / M
M = 1000

    Currently unavailable for online purchase.

Qty FT

Multiple 1

Mfr / Brand Multiple

Mfr Part # SO123BLK5000RL

Rexel Part # 722202

UPC

UNSPSC 26121636

Color Black

Conductors 3

Gauge 12

Length 5000 ft

Material Copper

Type SO

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch