Multiple SO124BLK250RL Type SO/SOOW Portable Cord, 12/4, 250' Reel

  • Mfr/Brand Name:

    Multiple
  • Mfr Number:

    SO124BLK250RL
  • Rexel Part Number:

    172583
  • UPC:

(4) 12 AWG Conductors, SO/SOOW type, Copper Conductor, Stranded, Carolprene Jacket, Excellent Resistance to Oil and Moisture, Black, Rated up to 90°C, 600V, 250 ft. Reel, HD, O.D.: 0.595"

$ 1,311.85 / M
M = 1000

    This item requires special handling.

Qty FT

Multiple 250

Mfr / Brand Multiple

Mfr Part # SO124BLK250RL

Rexel Part # 172583

UPC

UNSPSC 26121636

Color Black

Conductors 4

Gauge 12

Jacket Carolprene

Length 250 ft

Material Copper

Type SOOW

Volts AC 600

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch