Multiple SO142BLK250CL 14/2 Type SO Portable Cord, Copper, Black, 250'

  • Mfr/Brand Name:

    Multiple
  • Mfr Number:

    SO142BLK250CL
  • Rexel Part Number:

    58987
  • UPC:

    98013041840

(2) 14 AWG Conductors, SO/SOOW type, Copper Conductor, Stranded, Carolprene Jacket, Excellent Resistance to Oil and Moisture, Black, Rated up to 90°C, 600V, HD, 250 ft. Reel, O.D.: 0.510"

$ 646.15 / M
M = 1000

    Leadtime for this product varies.

Qty FT

Multiple 250

Mfr / Brand Multiple

Mfr Part # SO142BLK250CL

Rexel Part # 58987

UPC 98013041840

UNSPSC 26121636

Color Black

Conductors 2

Gauge 14

Jacket Carolprene

Length Cut to Length

Material Copper

Type SOOW

Volts AC 600

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch