Multiple SO144BLK500RL Portable Cord, Type SO, 14/4, Black, 500' Reel

  • Mfr/Brand Name:

    Multiple
  • Mfr Number:

    SO144BLK500RL
  • Rexel Part Number:

    136822
  • UPC:

Portable Cord, Type SO, 14/4, Black, 500' Reel

$ 983.12 / M
M = 1000

    Currently unavailable for online purchase.

Qty FT

Multiple 1

Mfr / Brand Multiple

Mfr Part # SO144BLK500RL

Rexel Part # 136822

UPC

UNSPSC 26121636

Color Black

Conductors 4

Gauge 14

Length 500 ft

Material Copper

Type SO

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch