Multiple SO163BLK500RL Portable Cord, Type SO, 16/3, Black, 500' Reel

  • Mfr/Brand Name:

    Multiple
  • Mfr Number:

    SO163BLK500RL
  • Rexel Part Number:

    135644
  • UPC:

Portable Cord, Type SO, 16/3, Black, 500' Reel

$ 504.01 / M
M = 1000

    Currently unavailable for online purchase.

Qty FT

Multiple 1

Mfr / Brand Multiple

Mfr Part # SO163BLK500RL

Rexel Part # 135644

UPC

UNSPSC 26121636

Color Black

Conductors 3

Gauge 16

Length 500 ft

Material Copper

Type SO

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch