Multiple SO164YEL250RL Portable Cord, Type SO, 16/4, Yellow, 250' Reel

  • Mfr/Brand Name:

    Multiple
  • Mfr Number:

    SO164YEL250RL
  • Rexel Part Number:

    214183
  • UPC:

Portable Cord, Type SO, 16/4, Yellow, 250' Reel

$ 665.29 / M
M = 1000

    Currently unavailable for online purchase.

Qty FT

Multiple 250

Mfr / Brand Multiple

Mfr Part # SO164YEL250RL

Rexel Part # 214183

UPC

UNSPSC 26121613

Color Yellow

Conductors 4

Gauge 16

Length 250 ft

Material Copper

Type SO

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch