Multiple SO165BLK250CL 16/5 Type SO Portable Cord, Copper, Black, 250'

  • Mfr/Brand Name:

    Multiple
  • Mfr Number:

    SO165BLK250CL
  • Rexel Part Number:

    61223
  • UPC:

(5) 16 AWG Conductors, SO/SOOW type, Copper Conductor, Stranded, Carolprene Jacket, Excellent Resistance to Oil and Moisture, Black, Rated up to 90°C, 600V, 250 ft. Reel, HD, O.D.: 0.420"

$ 1,077.55 / M
M = 1000

    This item requires special handling.

Qty FT

Multiple 250

Mfr / Brand Multiple

Mfr Part # SO165BLK250CL

Rexel Part # 61223

UPC

UNSPSC 26121613

Color Black

Conductors 5

Gauge 16

Jacket Rubber

Length 250 ft

Material Copper

Type SO

Volts AC 600

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch