Multiple SO182BLK250RL 18/2 SO/SOOW Copper 250'

  • Mfr/Brand Name:

    Multiple
  • Mfr Number:

    SO182BLK250RL
  • Rexel Part Number:

    59232
  • UPC:

    98013041805

(2) 18 AWG Conductors, SO/SOOW type, Copper Conductor, Stranded, Carolprene Jacket, Excellent Resistance to Oil and Moisture, Black, Rated up to 90°C, 600V, 250 ft. Reel, HD, O.D.: 0.345"

$ 351.59 / M
M = 1000

    Currently unavailable for online purchase.

Qty FT

Multiple 1

Mfr / Brand Multiple

Mfr Part # SO182BLK250RL

Rexel Part # 59232

UPC 98013041805

UNSPSC 26121636

Color Black

Conductors 2

Gauge 18

Jacket Carolprene

Length 250 ft

Material Copper

Type SOOW

Volts AC 600

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch