Multiple SO183BLK250RL 18/3 SO/SOOW Copper 250'

  • Mfr/Brand Name:

    Multiple
  • Mfr Number:

    SO183BLK250RL
  • Rexel Part Number:

    59211
  • UPC:

    98013041810

(3) 18 AWG Conductors, SO/SOOW type, Copper Conductor, Stranded, Carolprene Jacket, Excellent Resistance to Oil and Moisture, Black, Rated up to 90°C, 600V, 250 ft. Reel, HD, O.DO.: 0.365"

$ 415.64 / M
M = 1000

    Currently unavailable for online purchase.

Qty FT

Multiple 1

Mfr / Brand Multiple

Mfr Part # SO183BLK250RL

Rexel Part # 59211

UPC 98013041810

UNSPSC 26121636

Color Black

Conductors 3

Gauge 18

Jacket Carolprene

Length 250 ft

Material Copper

Type SOOW

Volts AC 600

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch